Work Gloves, Cut Level A6 , Dipped , Silicone , Texture , 3XL 1 PR

  • Mfr # S13CXSI-12

  • Zoro # G404970388


product price: $19.55
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXSI-12
Zoro #
G404970388
UPC #
779406420841
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Emerald CX
Glove Construction
Knit
ANSI/ISEA Puncture Level
2
Insulated
No
Sold As
Pair
Knit Material Color
Yellow
Touchscreen Compatible
No
Reflective Backing
No
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
3
Hand Protection Style
Glove
Lint-Free
No
Glove Features
Cut Protection, Resists Adhesives, Resists Heat, Resists Liquid
Palm Type
Coated
Glove Coating Color
Yellow
Hem Style
Finished
Double-Dipped
No
Reversible
No
Finger Coverage
Full Finger
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Maximum Temperature
392 Degrees F
Pairs per Package
12
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Emerald CX, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.