Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A6 , M 1 PR

  • Mfr # 378KMT4P-M

  • Zoro # G904970550


product price: $63.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4
Series
Endura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378KMT4P-M
Zoro #
G904970550
UPC #
779406407927
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 in
Cuff Length
2 in
Size - Numeric
8

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4
Series
Endura
Cuff Style
Safety
Glove Materials
Goatskin with Kevlar®
ANSI/ISEA Impact Level
3
Standards
ANSI/ISEA 138 Level 3 Impact
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone
Palm Material
Kevlar
Pairs per Package
12
Finger Coverage
Full Finger
Sold As
Pair
Vibration Dampening Method
Padding
Includes Reinforced Thumb Crotch
No
Palm Color
Tan
Reflective Backing
No
Cut-Resistance Coverage
Full
Knuckle Protection Material
TPR Rubber
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Glove Features
Oil Resistant, Waterproof
Leather Glove Style
Drivers
Minimum Temperature
-13 Degrees F
Includes Double Palm
No
Glove Back Color
Brown
Palm Style
Padded
Leather Palm Process
Grain
Oil-Resistant
Yes
Glove Lining Material
Kevlar®

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.