Work Gloves, Cut Level A6 , S (7) 1 PR
Mfr # 378KMT4P-S
Zoro # G304970440
product price: $63.69
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4
Series
Endura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378KMT4P-S
Zoro #
G304970440
UPC #
779406407934
Country of Origin
Pakistan
Dimensions
Glove Size
S (7)
Glove Length
8 13,16 in
Cuff Length
2 in
Size - Numeric
7
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 8 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.