Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A6 , XL (10) 1 PR

  • Mfr # 378KMT4P-XL

  • Zoro # G204970359


product price: $64.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4.0
Series
Endura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378KMT4P-XL
Zoro #
G204970359
UPC #
779406407941
Country of Origin
Pakistan

Dimensions

Glove Size
XL (10)
Glove Length
9 3,8 in
Cuff Length
2 in
Size - Numeric
10

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4.0
Series
Endura
Cuff Style
Safety
Glove Materials
Goatskin with Kevlar®
ANSI/ISEA Impact Level
3
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 138 Level 3 Impact
Thumb Style
Keystone
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
4
Palm Material
Kevlar
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Glove Back Color
Brown
Glove Features
Oil Resistant, Waterproof
Minimum Temperature
-13 Degrees F
Vibration Dampening Method
Padding
Cut-Resistance Coverage
Full
Oil-Resistant
Yes
Knuckle Protection Material
TPR Rubber
Includes Double Palm
No
Pairs per Package
12
Palm Style
Padded
Leather Palm Process
Grain
Finger Coverage
Full Finger
Sold As
Pair
Reflective Backing
No
Hand Protection Style
Glove
Leather Glove Style
Drivers
Palm Color
Tan
Glove Lining Material
Kevlar®

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 9 3/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.