Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A8 , Uncoated , Nitrile , S 1 PR

  • Mfr # STAGBLPVB-S

  • Zoro # G804970551


product price: $35.89
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGBLPVB-S
Zoro #
G804970551
UPC #
779406417834
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Nitrile
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Glove Materials
TenActiv
ANSI/ISEA Impact Level
1
Glove Construction
Knit
ANSI/ISEA Puncture Level
5
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Palm
5
Hand Protection Style
Glove
Latex-Free
No
Touchscreen Compatible
No
Reflective Backing
No
Finger Coverage
Full Finger
Pairs per Package
12
Lint-Free
No
Glove Coating Color
Black
Glove Features
Reinforced Thumb Crotch
Hem Style
Finished
Palm Type
Uncoated
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Double-Dipped
No
Sold As
Pair
Knit Material Color
Gray
Leather Glove Style
Leather Palm Knit
Reversible
No
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Palm Material TenActiv Cowhide, Insulated No, Palm Type Uncoated, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.