Zoro Homepage

Work Gloves, Drivers, 2XL, Leather, PR

  • Mfr # 378GKGVBG-2XL

  • Zoro # G104970435


product price: $32.65
/pr

Key Features

Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
White / Brown/Gray
ANSI/ISEA Cut Level
A6
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGVBG-2XL
Zoro #
G104970435
UPC #
779406410835
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
12 in
Size- Alpha
2XL
Size- Numeric
11
Cuff Length
6 in

Details

Item
Work Gloves
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
White / Brown/Gray
ANSI/ISEA Cut Level
A6
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Hand
Left and Right
Finger Style
Full Finger
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Includes Double Palm
No
Cuff Color
Brown
Leather Glove Style
Drivers
Vibration Dampening Method
Padding
ANSI/ISEA Impact Level
2
Pairs per Package
12
Sold As
Pair
Hand Protection Style
Glove
Cuff Style
Gauntlet
Finger Coverage
Full Finger
Glove Features
Padded Palm
Glove Liner Material
Kevlar(R)
Cuff Material
Leather
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
No
Palm Color
White
Palm Style
Padded
Glove Back Color
Brown/Gray
Reflective Backing
No

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 12 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.