Zoro Homepage

Work Gloves, Drivers, 3XL, Leather, PR

  • Mfr # 378GCXVB-3XL

  • Zoro # G104970459


product price: $48.89
/pr

Key Features

Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2 Impact
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GCXVB-3XL
Zoro #
G104970459
UPC #
779406418534
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
10 in
Size- Numeric
12
Size- Alpha
3XL
Cuff Length
2 in

Details

Item
Work Gloves
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2 Impact
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Hand
Left and Right
Finger Style
Full Finger
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Includes Double Palm
No
Cuff Material
Leather
Glove Back Color
Brown
Glove Features
Oil Resistant, Waterproof
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Reflective Backing
No
Glove Liner Material
Kevlar(R)
Cut-Resistance Coverage
Full
Cuff Style
Safety
Leather Palm Process
Grain
ANSI/ISEA Impact Level
2
Sold As
Pair
Finger Coverage
Full Finger
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2 Impact, Glove Length 10 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.