Work Gloves, Drivers, 3XL, Leather, PR

  • Mfr # 378GKGTVBE-3XL

  • Zoro # G804970384


product price: $27.29
/pr

Key Features

Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGTVBE-3XL
Zoro #
G804970384
UPC #
779406408436
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
10 5/8 in
Size- Numeric
12
Cuff Length
2 in
Size- Alpha
3XL

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Finger Style
Full Finger
Series
Endura
ANSI/ISEA Puncture Level
4
Glove Back Material
Goatskin
Hand
Left and Right
Thumb Style
Keystone
Pairs per Package
1
Palm Color
Tan
Sold As
Pair
Glove Coating Coverage
Uncoated
Knuckle Protection Material
TPR Rubber
Glove Features
Padded Palm
Hand Protection Style
Glove
Minimum Temperature
-13 Degrees F
Includes Reinforced Thumb Crotch
No
Cuff Material
Leather
Vibration Dampening Method
Padding
Cuff Style
Safety
Cut-Resistance Coverage
Full
Glove Back Color
Gray
Reflective Backing
No
Leather Coverage Style
Full Leather
Includes Double Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Glove Liner Material
Kevlar(R)
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Palm Style
Padded

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 10 5/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.