Zoro Homepage

Work Gloves, Drivers, 3XL, Leather, PR

  • Mfr # 378GKGVBE-3XL

  • Zoro # G402676466


product price: $18.39
/pr
Sold in multiples of 12 for $220.68

Key Features

Glove Size
3XL
Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Glove Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGVBE-3XL
Zoro #
G402676466
UPC #
779406129201
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
10 1/4 in
Size- Alpha
3XL
Size- Numeric
12
Cuff Length
2 in

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Glove Back Material
Goatskin
Hand
Left and Right
ANSI/ISEA Puncture Level
4
Cuff Style
Safety
Glove Coating Coverage
Uncoated
Finger Style
Full Finger
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Leather Glove Style
Drivers
Palm Style
Padded
Cut-Resistance Coverage
Full
Cuff Material
Leather
ANSI/ISEA Impact Level
2
Finger Coverage
Full Finger
Glove Liner Material
Kevlar(R)
Glove Features
Padded Palm
Pairs per Package
12
Includes Double Palm
No
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
No
Vibration Dampening Method
Padding
Palm Construction
Padded

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.