Zoro Homepage

Work Gloves, Drivers, M, Leather, PR

  • Mfr # 378GKG4P-M

  • Zoro # G004970405


product price: $45.95
/pr

Key Features

Palm Material
Kevlar
Standards
ANSI CAT 3, ANSI/ISEA 138 Level 3
Color
Brown
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKG4P-M
Zoro #
G004970405
UPC #
779406409488
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 1/2 in
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.