Work Gloves, Drivers, XL, Leather, PR
Mfr # 378GCXVB-XL
Zoro # G004970375
product price: $48.89
/prKey Features
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2 Impact
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GCXVB-XL
Zoro #
G004970375
UPC #
779406418572
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Length
9 in
Cuff Length
2 in
Size- Alpha
XL
Size- Numeric
10
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2 Impact, Glove Length 9 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.