Zoro Homepage

Work Gloves, Drivers, XL, Leather, PR

  • Mfr # 378GKGVBE-XL

  • Zoro # G302676450


product price: $18.29
/pr
Sold in multiples of 12 for $219.48

Key Features

Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Cuff Style
Safety
Stitching Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGVBE-XL
Zoro #
G302676450
UPC #
779406129188
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10 1/4 in
Size- Numeric
10
Cuff Length
2 in
Size- Alpha
XL

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Cuff Style
Safety
Stitching Material
Kevlar(R)
Glove Coating Coverage
Uncoated
Glove Back Material
Goatskin
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Palm Style
Padded
Glove Features
Padded Palm
Hand Protection Style
Glove
Glove Back Color
Gray
Vibration Dampening Method
Padding
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Reflective Backing
No
Finger Coverage
Full Finger
Includes Double Palm
No
Cuff Material
Leather
Glove Liner Material
Kevlar(R)

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.