Work Gloves, Drivers, XS, Leather, PR

  • Mfr # 378GKG4P-XS

  • Zoro # G004970566


product price: $45.95
/pr

Key Features

Palm Material
Kevlar
Standards
ANSI CAT 3, ANSI/ISEA 138 Level 3
Color
Brown
ANSI/ISEA Cut Level
A5
Hand
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKG4P-XS
Zoro #
G004970566
UPC #
779406409518
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
8 3/4 in
Size- Numeric
6
Size- Alpha
XS
Cuff Length
2 in

Details

Item
Work Gloves
Palm Material
Kevlar
Standards
ANSI CAT 3, ANSI/ISEA 138 Level 3
Color
Brown
ANSI/ISEA Cut Level
A5
Hand
Left and Right
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Finger Style
Full Finger
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Glove Coating Coverage
Uncoated
Leather Glove Style
Drivers
Pairs per Package
12
Finger Coverage
Full Finger
Vibration Dampening Method
Padding
Cuff Style
Safety
Glove Features
Oil Resistant, Padded Palm, Waterproof
Palm Style
Padded
Leather Palm Process
Grain
Oil-Resistant
Yes
ANSI/ISEA Impact Level
3
ATPV Rating
25 cal/sq cm
Reflective Backing
No
Cut-Resistance Coverage
Full
Arc Flash PPE Category
3
Includes Double Palm
No
Hand Protection Style
Glove
Glove Liner Material
Kevlar(R)
Glove Back Color
Brown

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 8 3/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.