Work Gloves, Drivers, XS, Leather, PR

  • Mfr # 378GKGVBE-XS

  • Zoro # G102676438


product price: $18.29
/pr
Sold in multiples of 12 for $219.48

Key Features

Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGVBE-XS
Zoro #
G102676438
UPC #
779406107513
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
10 1/4 in
Cuff Length
2 in
Size- Numeric
6
Size- Alpha
XS

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Standards
ANSI/ISEA 138 Level 2
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Cuff Style
Safety
ANSI/ISEA Puncture Level
4
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Glove Coating Coverage
Uncoated
Glove Features
Padded Palm
Includes Double Palm
No
Cuff Material
Leather
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
2
Glove Back Color
Gray
Palm Style
Padded
Glove Liner Material
Kevlar(R)
Reflective Backing
No
Hand Protection Style
Glove
Pairs per Package
12
Vibration Dampening Method
Padding

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.