Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClutchGear Work Gloves, TenActiv Palm, PVC Back, L (9), Black/Orange

  • Mfr # MXVSBE-L

  • Zoro # G504970479


product price: $15.25
/pr

Key Features

Color
Black/Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
TenActiv
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXVSBE-L
Zoro #
G504970479
UPC #
779406421206
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Work Gloves
Color
Black/Orange
Cuff Style
Hook-and-Loop
Palm Material
TenActiv
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, ANSI/ISEA 138
Glove Coating Coverage
Palm
Glove Back Material
PVC
Series
ClutchGear
Stitching Material
Nylon
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Reflective Backing
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Pairs per Package
60
Glove Features
Grip Palm, High-Visibility, Pull Strap, Reinforced Thumb Crotch
Palm Style
Sure Grip
Grip Coating Material
PVC
Latex-Free
No
Anti-Static
No
Silicone-Free
No
ANSI/ISEA Impact Level
1
Glove Coating Material
PVC
Glove Back Color
Black/Orange
Sold As
Pair
Glove Coating Color
Black
Touchscreen Compatible
No
Includes Double Palm
No
Leather Grade
Standard
Glove Backing Material
PVC
Glove Palm Material
TenActiv with PVC Grip

Description

Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.