Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove Cut Resistant Gloves, 4 Cut Level, Yellow, L SKFGFNVB/L

Cut Resistant Gloves, 4 Cut Level, Yellow, L (Discontinued)

  • Mfr # SKFGFNVB/L
  • Zoro # G8918235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKFGFNVB/L
Zoro #
G8918235
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Standards
ASTM/ANSI
Cut Resistant
Yes
Finger Material
Nitrile
Weight
Medium
Coating Material
Nitrile
Application
Mechanical, Oil and Gas, Construction
Stitching Material
Kevlar(R)
Abrasion Resistant
No
Lining
Unlined
ANSI/ISEA Puncture Force
0
Palm Material
Nitrile
Hand
Right/Left
Glove Hand Style
Left and Right
Puncture Resistant
No
Finger Style
Full
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
ANSI Puncture Newtons
0
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
1712
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 4, Color Yellow, Glove Coating Material Nitrile, Glove Length 9 1/2 in, Glove Size L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.