Zoro Homepage

Cut-Resistant Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 12 1 PR

  • Mfr # S13TAGPU-12

  • Zoro # G0482645


product price: $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13TAGPU-12
Zoro #
G0482645
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
12
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S13TAGPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
825
Glove Construction
Seamless Knit
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Sold As
Pair
Grip Pattern
Smooth
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Glove Coating Color
Gray
Anti-Static
No
Brand and Series
Superior Glove TenActiv(TM) S13TAGPU
Latex-Free
No
ANSI/ISEA Puncture Force
66 N
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
5000
Glove Liner Material
Unlined
Silicone-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Lining Material
Unlined
Double-Dipped
No
Minimum Temperature
Not Rated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.