H8159 Touch-Up Spray Paint Kit; Black
- Mfr # H8159
- Zoro # G604121504
product price:Â
$
49.25
/ea
Key Features
Color
Black
Color Family
Black
Net Weight
12 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8159
- Zoro #
- G604121504
- UPC #
- 719583000160
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Black
- Color Family
- Black
- Net Weight
- 12 oz
- Application Method
- Spray
Description
Use Stove Bright high temp paint for complete stove refinishing. Use it to match stove color to room decor, or for touching up worn, chipped, or heat bleached areas. Stove Bright paint comes in 12oz. spray cans. Holds color up to 1,200F.
Features- FAST DRYING
- RESISTS SCRATCHING
- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.