Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18KGFN-11
Zoro #
G3591668
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
11
Details
Item
Dexterity - Ultra Fine 18Ga Knit Kevlar(R) / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 11 Sold/Pair
ANSI/ISEA Cut Level
3
Glove Coating Coverage
Palm and Fingers
Color
Beige, Black
ANSI/ISEA Abrasion Level
4
Suggested Use Environment
Dry/Light Oil
Palm Material
Nitrile
Coating Material
Kevlar
Puncture Resistant
Yes
Description
Dexterity - Ultra Fine 18Ga Knit Kevlar(R) / Silica Infused Fibers Foam Nitrile Palm Astm 2 Size 11 Sold/Pair, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Beige, Black, Glove Size 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.