First Aid Kit, 36" H, Vinyl
- Mfr # IN-40-945-V
- Zoro # G408387465
product price:Â
$
54.59
/ea
Key Features
Width
24 in
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
Protective Coating
Clear Film Laminate
Sign Background Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-40-945-V
- Zoro #
- G408387465
- UPC #
- -
- Country of Origin
- United States
- Indoor/Outdoor Usage
- Indoor Only
- Printed Language
- English
- Protective Coating
- Clear Film Laminate
- Sign Background Color
- Green
- Adhesive Style
- Removable
- Sign Mounting Style
- Adhesive
- Product Type
- First Aid Kit
- Retroreflective Grade
- No
- Includes
- (3) Green Background/White Text Border, Vinyl Sign
- Sign Material
- Vinyl
- Sign Format
- Other Format
- Glow In The Dark
- No
- Sign Legend
- First Aid Kit - Do Not Block
- Item
- First Aid Kit Sign
- Number of Printed Sides
- 1
- Sign Shape
- Vertical Rectangle
- ADA Compliant
- No
- Sign Legend Text Color
- White
- Sign Header
- Do Not Block
Dimensions
- Width
- 24 in
- Height
- 36 in
- Thickness
- 23 mil
Description
First Aid Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.