Zoro Homepage

Floor Marking Tape, Message, 100 ft

  • Mfr # IN-50-6271

  • Zoro # G313796376


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Tape Finish
Gloss
Tape Properties
Beveled Edges
Imperial Tape Width
4 in
Legend
Pedestrian Walkway
Tape Brand
Superior Mark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-50-6271
Zoro #
G313796376
UPC #
810031185375
Country of Origin
United States

Dimensions

Imperial Tape Width
4 in
Tape Core Diameter
3 in
Imperial Tape Length
100 ft
Tape Thickness
32 mil

Details

Item
Floor Marking Tape
Tape Finish
Gloss
Tape Properties
Beveled Edges
Legend
Pedestrian Walkway
Tape Brand
Superior Mark
Retroreflective Grade
Non-Reflective
Minimum Tape Performance Temperature
60 Degrees F
Tape Color
Safety Yellow
Tape Resistance Properties
Abrasion-Resistant
Product Form
Continuous Roll
Maximum Tape Performance Temperature
80 Degrees F
Tape Backing Material
PVC
Adhesive Properties
Aggressive Recessed Adhesive
Fluorescent
No
Glow In The Dark
No
Tape Pattern
Message
Message Type
Traffic Management
Message Color
Black

Description

Floor Marking Tape,2 in,100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.