Floor Marking Tape, Stripped, 100 ft
- Mfr # IN-50-215I
- Zoro # G108387529
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Tape Thickness
32 mil
Tape Resistance Properties
Abrasion-Resistant
Tape Properties
Beveled Edges
Tape Pattern
Striped
Tape Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-50-215I
- Zoro #
- G108387529
- UPC #
- 810031182435
- Country of Origin
- United States
- Tape Resistance Properties
- Abrasion-Resistant
- Tape Properties
- Beveled Edges
- Tape Pattern
- Striped
- Tape Color
- Black, Yellow
- Tape Finish
- Gloss
- Retroreflective Grade
- Non-Reflective
- Minimum Tape Performance Temperature
- 60 Degrees F
- Item
- Floor Marking Tape
- Glow In The Dark
- No
- Tape Backing Material
- PVC
- Tape Brand
- Superior Mark
- Adhesive Properties
- Aggressive Recessed Adhesive
- Product Form
- Continuous Roll
- Fluorescent
- No
- Maximum Tape Performance Temperature
- 80 Degrees F
Dimensions
- Tape Thickness
- 32 mil
- Imperial Tape Length
- 100 ft
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 in
Description
Floor Marking Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.