Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Safety Kit, 36"x 24", PVC/Vinyl

  • Mfr # IN-40-941-V

  • Zoro # G608387623


product price: $44.15
/ea

Key Features

Width
24 in
Thickness
0.032 in
Standards
OSHA Regulation 1910.157(c)(1)
Indoor/Outdoor Usage
Indoor Only
Retroreflective Grade
Not Retroflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-40-941-V
Zoro #
G608387623
UPC #
810031185894
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.032 in
Height
36 in

Details

Item
Floor Safety Kit
Standards
OSHA Regulation 1910.157(c)(1)
Indoor/Outdoor Usage
Indoor Only
Retroreflective Grade
Not Retroflective
Metal Detectable
No
Includes
(2) 36 in Strips, 24 in Center Strip, Floor Sign, Puzzle Cut Edges
Minimum Application Temperature
60 Degrees F
Sign Header
FIRE EXTINGUISHER
Sign Legend
Fire Extinguisher Do Not Block
Adhesive Style
Removable
Number of Printed Sides
1
Sign Background Color
Red
Sign Shape
Vertical Rectangle
Printed Language
English
OSHA Regulations
OSHA Regulation 1910.157(c)(1)
Sign Mounting Style
Adhesive
Glow In The Dark
No
Sign Legend Text Color
White
Product Type
Fire Extinguisher Kit
Mounting Pattern
No Mounting Holes
Sign Material
PVC/Vinyl
Sign Mounting Location
Floor
Average Outdoor Durability
0
ADA Compliant
No
Adhesive Type
Butyl
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Red

Description

Floor Safety Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.