Floor Tape, Black/White/Yellow, 100 ft. L
- Mfr # IN-40-710I
- Zoro # G508387471
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Product Form
Continuous Roll
Tape Backing Material
Polyethylene
Legend
KEEP AREA CLEAR
Message Color
White
Adhesive Properties
Recessed Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-40-710I
- Zoro #
- G508387471
- UPC #
- -
- Country of Origin
- United States
- Product Form
- Continuous Roll
- Item
- Floor Tape
- Tape Backing Material
- Polyethylene
- Legend
- KEEP AREA CLEAR
- Message Color
- White
- Adhesive Properties
- Recessed Adhesive
- Maximum Tape Performance Temperature
- 120 Degrees F
- Tape Brand
- Superior Mark(R)
- Tape Finish
- Gloss
- Tape Resistance Properties
- Abrasion-Resistant, Tear-Resistant
- Tape Pattern
- Message
- Tape Properties
- Beveled Edges
- Tape Color
- Black, White, Yellow
- Minimum Tape Performance Temperature
- 40 Degrees F
- Liner Included
- Yes
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 32 mil
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 100 ft
Description
Floor Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.