Floor Tape, Green/White, 100 ft. L
- Mfr # IN-50-640I
- Zoro # G608387371
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Product Form
Continuous Roll
Tape Pattern
Message
Message Color
White
Tape Thickness
32 mil
Tape Brand
Superior Mark(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-50-640I
- Zoro #
- G608387371
- UPC #
- -
- Country of Origin
- United States
- Product Form
- Continuous Roll
- Tape Pattern
- Message
- Message Color
- White
- Tape Brand
- Superior Mark(R)
- Legend
- SAFETY GLASSES REQUIRED
- Tape Color
- Green, White
- Tape Backing Material
- Polyethylene
- Tape Properties
- Beveled Edges
- Item
- Floor Tape
- Maximum Tape Performance Temperature
- 120 Degrees F
- Tape Resistance Properties
- Abrasion-Resistant, Tear-Resistant
- Adhesive Properties
- Recessed Adhesive
- Liner Included
- Yes
- Tape Finish
- Gloss
- Minimum Tape Performance Temperature
- 40 Degrees F
Dimensions
- Tape Thickness
- 32 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 100 ft
Description
Floor Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.