Shop SUPERIOR MARK
See all product information
Create Account
Floor Tape, Red/White, 100 ft. L
- Mfr # IN-40-706I
- Zoro # G208387573
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Tape Finish
Gloss
Imperial Tape Length
100 ft
Adhesive Properties
Recessed Adhesive
Liner Included
Yes
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-40-706I
- Zoro #
- G208387573
- UPC #
- -
- Country of Origin
- United States
- Tape Finish
- Gloss
- Adhesive Properties
- Recessed Adhesive
- Liner Included
- Yes
- Legend
- FIRE EXTINGUISHER DO NOT BLOCK
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- 40 Degrees F
- Message Color
- Red
- Maximum Tape Performance Temperature
- 120 Degrees F
- Tape Color
- Red, White
- Tape Brand
- Superior Mark(R)
- Item
- Floor Tape
- Tape Backing Material
- Polyethylene
- Tape Pattern
- Message
- Tape Properties
- Beveled Edges
- Tape Resistance Properties
- Abrasion-Resistant, Tear-Resistant
Dimensions
- Imperial Tape Length
- 100 ft
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 in
- Tape Thickness
- 32 mil
Description
Floor Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.