No Pedestrian Access Floor Sign, 20 in Height, 20 in Width, PVC, Circle, Not Applicable
Mfr # SMFS0567
Zoro # G913368010
product price: $38.49
/eaKey Features
Width
20 in
Height
20 in
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMFS0567
Zoro #
G913368010
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
20 in
Thickness
32 mil
Details
Item
No Pedestrian Access Floor Sign
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
No
Product Type
Floor Sign
Sign Format
Other Format
Adhesive Style
Removable
Glow In The Dark
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Description
No Pedestrian Access Floor Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.