Spill Kit Floor Sign, 20 in Height, 20 in Width, PVC, Circle, English
Mfr # SMFS0142
Zoro # G813639401
product price:Â $38.49
/eaKey Features
Width
20 in
Height
20 in
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMFS0142
Zoro #
G813639401
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
20 in
Thickness
32 mil
Details
Item
Spill Kit Floor Sign
Sign Shape
Circle
Sign Material
PVC
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
No
Product Type
Spill Kit Floor Sign
Sign Legend Text Color
Red
Protective Coating
No Protective Coating
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Spill Kit
Glow In The Dark
No
Adhesive Style
Removable
Sign Format
Other Format
Description
Spill Kit Floor Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.