Zoro Homepage

Tape, 20" H, PVC

  • Mfr # SMFS0957

  • Zoro # G514845705


product price: $37.15
/ea

Key Features

Width
20 in
Thickness
32 mil
Sign Header
Caution
Sign Legend
Alerta Al Montacargas, Watch Out for Forklifts
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMFS0957
Zoro #
G514845705
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Thickness
32 mil
Height
20 in

Details

Item
Watch for Forklift Sign
Sign Header
Caution
Sign Legend
Alerta Al Montacargas, Watch Out for Forklifts
Sign Background Color
Yellow
ADA Compliant
No
Sign Shape
Circle
Sign Format
Other Format
Retroreflective Grade
No
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Sign Material
PVC
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Style
Removable
Printed Language
English, Spanish
Product Type
Caution

Description

Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.