Wire Brush Assortment Set
- Mfr # S1868
- Zoro # G921724457
product price:Â
$
15.15
/ea
Key Features
Includes
(4) wire wheels (1-1/2", 2", 3", and 4") and (2) wire cup brushes (1" and 2-1/2")
Item - Wire Wheel Brushes
Wire Brush kit
Abrasive Material
High-Carbon Steel
Color
Silver/Gold
Abrasive Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1868
- Zoro #
- G921724457
- UPC #
- 645710027642
- Country of Origin
- China
- Includes
- (4) wire wheels (1-1/2", 2", 3", and 4") and (2) wire cup brushes (1" and 2-1/2")
- Item - Wire Wheel Brushes
- Wire Brush kit
- Abrasive Material
- High-Carbon Steel
- Color
- Silver/Gold
- Application
- Material Removal
Dimensions
- Abrasive Shank Size
- 1/4 in
- Wire Cup Brush Sizes
- 1" & 2-1/2"
- Wire Wheel Sizes
- 1-1/2", 2", 3", & 4"
Description
The Superior Pads and Abrasives S1868 6-Piece Wire Brush Assortment Set provides a complete solution for surface preparation, cleaning, and material removal. This set includes four wire wheels (1-1/2in, 2in, 3in, and 4in) and two wire cup brushes (1in and 2-1/2in), ensuring versatility across multiple applications. Built with high-carbon steel wires, these brushes efficiently remove rust, paint, scale, slag, and oxidation from metal, wood, and other surfaces. The wire wheels feature a 1/4in hex shank, offering compatibility with power drills and air tools, while the wire cup brushes provide enhanced surface coverage for quick and efficient material removal. Whether tackling light-duty cleaning or heavy-duty surface preparation, this set delivers durability, performance, and precision for professional and DIY applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.