Shop SUPERIOR PADS AND ABRASIVES
See all product information
Create Account
12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 3
- Mfr # PT722
- Zoro # G204389663
product price:Â
$
2.95
/pk of 3, $0.98/ea
Sold in multiples of 3Â pks for
$8.85
Key Features
Material
Red
Size
12 Inch x 14 Inch
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT722
- Zoro #
- G204389663
- UPC #
- 99461745094
- Country of Origin
- China
- Item
- Shop Towels
- Material
- Red
- Color
- Red
Dimensions
- Size
- 12 Inch x 14 Inch
Description
PT722 Red Shop Towels maintain strength when wet, even in solvents. Each towel offers consistent, reliable performance and works exceptionally well for heavy duty automotive clean-up tasks involving grease and oil.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.