Aftermarket Collar for Hitachi NV75AN - 2pcs/pk

  • Mfr # SP 888-418

  • Zoro # G306375960


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Material
Rubber
Color
Yellow
Application
Framing Nailer Parts
For Use With
NV65AN
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP 888-418
Zoro #
G306375960
UPC #
99461766051
Country of Origin
China

Details

Item
Pneumatic Gun Collar
Material
Rubber
Color
Yellow
Application
Framing Nailer Parts
For Use With
NV65AN
Weight
0.0625

Description

Superior Parts SP 888-418 Aftermarket Collar for Hitachi NV65AN / NV75AN - 2pcs/pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.