L Shaped Rafter Hook STAINLESS STEEL for Nail Guns with 1/4in & 3/8in NPT Air Fitting
- Mfr # GH4-SS
- Zoro # G112379879
product price:
$
14.39
/ea
Key Features
Material
Stainless Steel
Color
Silver
Application
Hook for tools with either 1/4" or 3/8" NPT Fittings
Hook Material
Stainless Steel
Clearance
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH4-SS
- Zoro #
- G112379879
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size 1
- 1/4 in
- Hole Size 2
- 3/8 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Application
- Hook for tools with either 1/4" or 3/8" NPT Fittings
- Hook Material
- Stainless Steel
- Clearance
- 1 in
Description
Superior Parts 'L' Shaped Rafter Hook Stainless Steel for Nail Guns with 1/4 Inch x 3/8 Inch NPT Air Fitting. Very Handy for framers or anyone that need an extra hand. Attaches to air tools using a 1/4in &3/8in NPT Fitting.
- Easy to install and compatible with pneumatic nailers with ÂÂ1⁄4" or 3/8" NPT Fitting.
- L-shaped rafter hook provides 1" clearance to easily hook on tool belts, pockets, belts, or on rafters throughout the jobsite.
- Easily attaches to your tool belt or pouch, ensuring your tool stays safe and secure, minimizing the risk of falls.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.