Zoro Homepage

Rubber Belt Hook Tool Holder System with 3 Ball Bungees

  • Mfr # GH8

  • Zoro # G104398628


product price: $10.65
/ea

Key Features

Color
Black
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH8
Zoro #
G104398628
UPC #
099461763371
Country of Origin
China

Details

Item
Rubber Belt Hook Tool Holder System with 3 Ball Bungees
Color
Black
Material
Rubber

Description

Superior Parts GH8 Rubber Belt Hook Tool Holder System with 3 Ball Bungees. Helps save time and effort on every job site. No more need to worry about keeping up with your tools when you can simply secure them to your side using the ball bungee and belt clip / holster. Superior Parts is a unique new design to support power tools and other items from your belt. A Bungee-Ball is wrapped around the tool and fastened by slipping the bungee over the ball and collar fixed to the top of the bungee. The ball is then hooked into the belt clip. The belt clip has a 1-3/4" diameter rubberized pad keep the clip in place a provide a comfortable support for the tool. Bungee-Balls stay on the tool, 3 Bungee-Balls are included with the belt clip. This unique design allows the Superior Parts to be used for more than just cordless drills, it is ideal for pneumatic tools, saws and electric drills. It can also be used for non-power tool items such as paintball guns, paint sprayers and water bottles. When a tool is not hooked on the belt clip the clip will not hook on obstructions you are walking near like with the traditional hook type belt clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.