Countertop Movie Night Popcorn Popper Machine-Makes Approx. 3 Gallons Per Batch- 8 oz., Red

  • Mfr # 812604WSN

  • Zoro # G401777485


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length
17.5
Height
24.75
Width
20.5
Weight
35.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812604WSN
Zoro #
G401777485
UPC #
194189644879
Country of Origin
China

Dimensions

Length
17.5
Height
24.75
Width
20.5

Details

Weight
35.5

Description

This commercial quality machine features stainless-steel food-zones, easy cleaning stainless-steel kettles, heated warming decks, old-maid drawers (for un-popped kernels), tempered glass panels and an industry leading 8-ounce kettle operating on 860 watts. You won't find a comparable unit on the internet. With the antique style design, you will be reminiscing about your early days at the ball game, carnival, or the movie theater. We have combined the best of both worlds-not only are you getting today's technology, you get an eccentric design with all the conveniences of the modern era.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.