Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 4500 gph Stainless Steel Vertical Float Switch AC Submersible Sump Pump 10 ft

  • Mfr # 92571

  • Zoro # G821731678


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92571
Zoro #
G821731678
UPC #
725113925711
Country of Origin
Taiwan, Province of China

Description

The Superior Pump 1/2 horsepower submersible sump pump will move up to 75 gallons of water per minute. This pump features stainless steel / rugged cast iron construction and includes an adjustable vertical float switch with piggy back plug to automatically turn the pump on/off. The 92571 offers a powerful yet energy efficient (7.5 amps) thermally protected motor for longer life and durability. The pump features a stainless steel impeller 2 in. NPT discharge 1-1/2 in. NPT adapter and 10 foot replaceable water proof power cord. This sump pump has side inlets for increased water flow will handle 1/2 in. solids and is equipped with a suction screen on the bottom. UL/CUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.