Zoro Homepage

1/3 HP 2 880 gph Thermoplastic Vertical Float Switch AC Submersible Sump Pump 10 ft.

  • Mfr # 92372

  • Zoro # G121732689


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92372
Zoro #
G121732689
UPC #
725113923724
Country of Origin
China

Description

Superior Pump builds pumps that are truly Built to Last and are 100% factory tested. Superior Pump uses quality components including solid copper motor windings heavy duty stainless steel jacketed shaft seals double o-ring seals on motor plate and electronically controlled split capacitors. Superior Pump 92372 1/3 HP thermoplastic submersible sump pump with vertical float switch will move water up to 2880 gallons per hour. High quality corrosion resistant thermoplastic impeller. Equipped with suction screen to filter out large debris and handles up to 3/8 inch solids with ease. This pump is UL/CUL listed (E238091 by UL 2019) and CSA certified (230584 by CSA 2019)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.