Shop SUPERIOR PUMP
90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet
Mfr # 90050
Zoro # G204376236
product price:Â $228.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90050
Zoro #
G204376236
UPC #
725113900503
Country of Origin
China
Description
Rugged cast iron construction, 3/4 in NPT suction and discharge, 10 ft power cord, built-in carrying handle. Includes brass garden hose adapters, suction strainer and an additional set of motor brushes. Uses drain water heaters, fill radiant heating systems, as a pressure booster, water transfer. Not recommended for use as a sprinkler pump. 8.4 A, pumps up to 25 gpm/1500 gph, 1 year warranty from Superior Pump.
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.