Shop SUPERIOR PUMP
Create Account
94505 Jet Pump, 115/230 V, 6.4/3.2 A, 1-1/4 in Suction, 1 in Discharge NPT
- Mfr # 94505
- Zoro # G004260834
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94505
- Zoro #
- G004260834
- UPC #
- 725113945054
- Country of Origin
- China
Description
Rugged cast iron pump body for durability. Tough thermoplastic impeller. Glass filled thermoplastic diffuser. Cast iron seal plate. Pre-mounted, fully adjustable pressure switch. For shallow well applications up to 25 ft depth. 1-1/4 NPT suction, 1 in discharge/drive port, 67 psi maximum pressure, 12.5 gpm flow rate, 1 year warranty from Superior Pump.