Shop RED LION
See all product information
Create Account
1/2HP, 115/230V, Shallow Well Jet Pump, 1-1/4'' FNPT Intake, 1''FNPT Discharge, 12.6 Max GPM
- Mfr # RL-SWJ50
- Zoro # G814671882
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Nominal Voltage
115V, 230V
Body Material
Cast Iron
Includes
Factory pre-set 30/50 presssure switch with automatic shut -off
Finish
Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RL-SWJ50
- Zoro #
- G814671882
- UPC #
- 10121146716
- Country of Origin
- China
Details
- HP
- 1/2 hp
- Nominal Voltage
- 115V, 230V
- Body Material
- Cast Iron
- Includes
- Factory pre-set 30/50 presssure switch with automatic shut -off
- Finish
- Paint
- Features
- Cast iron construction,factory pre-set 30/50 pressure switch,produces up tp 50 psi with auto shut-off, 1-1/4" FNPT intake,1" FNPT discharge.
- Color
- Red
- Capacity
- 12.6 GPM
Description
1/2HP,115/230V,Shallow Well Jet Pump,1-1/4'' FNPT Intake,1''FNPT Discharge, 12.6 Max GPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.