Shop SUPERIOR PUMP
Create Account
Pre-Assembled Battery Backup Kit, 1/3 hp, 25 ft Pump Max Head, 46 gpm
- Mfr # 92941
- Zoro # G625010818
product price:Â
$
809.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92941
- Zoro #
- G625010818
- UPC #
- 725113929412
- Country of Origin
- China
Description
Superior Pump Pre-Assembled Battery Backup Kit, Outlet Connection Size: 1-1/2 in, Pump Voltage Rating: 120 V, Back-up Voltage Rating: 12 VDC, Pump Current Rating: 4.1 A, Frequency Rating: 60 Hz, 1/3 hp, Number of Phases: 1, Pump Maximum Head: 25 ft, 46 gpm, Back-up Flow Rate: 23 gpm, Switch Type: Vertical, Cord Length: 10 ft, Cast Iron/Stainless Steel, 10.8 psi, Includes: 0.3 hp Sump Pump, 12 VDC Back-Up Pump, (2) 1-1/2 in Check Valves, Pipe and Fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.