Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Candles, 4000 cu ft of Smoke, PK12

  • Mfr # 1A

  • Zoro # G4225541


product price: $89.39
/pk 12, $7.45/ea
Free Shipping & Returns

Key Features

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Volume (Cu.-Ft.)
4,000
Length
1 1/2 in
Dia.
1 1/2 in
Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A
Zoro #
G4225541
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Dia.
1 1/2 in
Overall Diameter
1 1/2 in
Overall Length
1 1/2 in

Details

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Item
Smoke Candle
Volume (Cu.-Ft.)
4,000
Time
30 sec
Product Type
Smoke Candle
Form
Solid
Smoke Generation Type
Ignition
Generated Volume
4,000 cu ft
Emission Time - Maximum
30 sec
Number of Treatments
12
Smoke Color
White
Ignition Type
Single Fuse

Description

Smoke Candle, 30 sec, Volume (Cu.-Ft.) 4,000, Dia. 1 1/2 in, Length 1 1/2 in, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.