Zoro Homepage

Smoke Candles, 8000cu.ft. of Smoke, PK12

  • Mfr # 2B

  • Zoro # G4232146


product price: $88.15
/pk 12, $7.35/ea
Free Shipping & Returns

Key Features

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Volume (Cu.-Ft.)
8,000
Time
60 sec
Dia.
1 1/2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B
Zoro #
G4232146
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1 1/2 in
Length
2 in
Overall Diameter
1 1/2 in
Overall Length
2 in

Details

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Item
Smoke Candle
Volume (Cu.-Ft.)
8,000
Time
60 sec
Product Type
Smoke Candle
Smoke Color
White
Form
Solid
Ignition Type
Single Fuse
Generated Volume
8,000 cu ft
Emission Time - Maximum
60 sec
Smoke Generation Type
Ignition
Number of Treatments
12

Description

Smoke Candle, 60 sec, Volume (Cu.-Ft.) 8,000, Dia. 1 1/2 in, Length 2 in, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Hexachloroethane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.