Zoro Homepage

Smoke Emitter, 200 cu. ft., PK12

  • Mfr # SP5

  • Zoro # G0100059


product price: $20.19
/pk 12, $1.68/ea

Key Features

Application
Air Flow, Blockages, Chimneys, Drains, Ductworks, Exhaust Hoods, Films, Fire Drills, Flues, Furnaces, Photography, Plumbing, Smoke Detector Testing, Special Effects
Type
30 Second Burn
Volume (Cu.-Ft.)
200
Time
30 sec
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5
Zoro #
G0100059
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
3/4 in
Dia.
1/2 in
Overall Length
3/4 in
Overall Diameter
1/2 in

Details

Application
Air Flow, Blockages, Chimneys, Drains, Ductworks, Exhaust Hoods, Films, Fire Drills, Flues, Furnaces, Photography, Plumbing, Smoke Detector Testing, Special Effects
Type
30 Second Burn
Item
Smoke Pellets
Volume (Cu.-Ft.)
200
Time
30 sec
Product Type
Smoke Pellets
Ignition Type
Match/Lighter
Number of Treatments
24
Form
Solid
Container Type
Tube
Generated Volume
250 cu ft
Smoke Generation Type
Ignition
Emission Time - Maximum
30 sec
Smoke Color
White

Description

Smoke Pellets, 30 sec, Volume (Cu.-Ft.) 200, Dia. 1/2 in, Length 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.