Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Emitter Pellets, 850 cu ft, 60 Sec Burn, Match/Light, 10PK

  • Mfr # SP8

  • Zoro # G0100040


product price: $22.69
/pk 10, $2.27/ea

Key Features

Application
Air Flow, Blockages, Chimneys, Drains, Ductworks, Exhaust Hoods, Films, Fire Drills, Flues, Furnaces, Photography, Plumbing, Smoke Detector Testing, Special Effects
Type
60 Second Burn
Length
1 1/2 in
Time
60 sec
Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP8
Zoro #
G0100040
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
1 1/2 in
Dia.
1/2 in
Overall Diameter
1/2 in
Overall Length
1 1/2 in

Details

Application
Air Flow, Blockages, Chimneys, Drains, Ductworks, Exhaust Hoods, Films, Fire Drills, Flues, Furnaces, Photography, Plumbing, Smoke Detector Testing, Special Effects
Type
60 Second Burn
Item
Smoke Pellets
Time
60 sec
Volume (Cu.-Ft.)
400
Product Type
Smoke Pellets
Number of Treatments
20
Emission Time - Maximum
60 sec
Ignition Type
Match/Lighter
Container Type
Jar
Generated Volume
850 cu ft
Smoke Color
White
Form
Solid
Smoke Generation Type
Ignition

Description

Smoke Pellets, 60 sec, Volume (Cu.-Ft.) 400, Dia. 1/2 in, Length 1 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.