SmokeCandles, 40,000 cu ft of Smoke, PK12

  • Mfr # 3C

  • Zoro # G4202265


product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Length
5 in
Volume (Cu.-Ft.)
40,000
Dia.
1 1/2 in
Time
3 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C
Zoro #
G4202265
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Dia.
1 1/2 in
Overall Diameter
1 1/2 in
Overall Length
5 in

Details

Application
Air Flow, Biofilters, Cabs, Chimneys, Fire Training, HVAC, Plumbing, Sewers, Trailers
Item
Smoke Candle
Volume (Cu.-Ft.)
40,000
Time
3 min
Product Type
Smoke Candle
Number of Treatments
12
Form
Solid
Smoke Color
White
Ignition Type
Single Fuse
Smoke Generation Type
Ignition
Generated Volume
40,000 cu ft
Emission Time - Maximum
3 min

Description

Smoke Candle, 3 min, Volume (Cu.-Ft.) 40,000, Dia. 1 1/2 in, Length 5 in, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Hexachloroethane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.