Sno N Ice Melt 100 lb. Drum, Half TL
Mfr # SU100DR-HT
Zoro # G1957720
original price: $117.99
2% off
new price: $114.99
/eaSold in multiples of 216 for $24,837.84
Free Shipping & Returns
Key Features
Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Granular
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Chemical Composition
Ice Melt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU100DR-HT
Zoro #
G1957720
UPC #
-
Country of Origin
United States
Dimensions
Size
100 lb Drum (Half Truckload 216 Drums)
Details
Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Granular
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Superior Sno N Ice Melt
Chemical Composition
Ice Melt
Application Method
Granular
Description
Superior Sno N Ice Melt, 100 lb Drum (Half Truckload 216 Drums), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.