Zoro Homepage

Sno N Ice Melt 100 lb. Drum, Pallet

  • Mfr # SU100DR-PAL

  • Zoro # G1957693


original price: $155.99
5% off
new price: $147.99
/ea
Sold in multiples of 18 for $2,663.82
Free Shipping & Returns

Key Features

Size
100 lb Drum (Pallet 18 Drums)
Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Granular
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU100DR-PAL
Zoro #
G1957693
UPC #
-
Country of Origin
United States

Dimensions

Size
100 lb Drum (Pallet 18 Drums)

Details

Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Granular
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Ice Melt
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Application Method
Granular
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Chemical Compatibility
Calcium Magnesium Acetate (CMA), Sodium Chloride
Lowest Effective Temperature
-20 Degrees F

Description

Ice Melt, 100 lb Drum (Pallet 18 Drums), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.