Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sno N Ice Melt 2000 lb. Tote, Pallet

  • Mfr # SU2000P-PAL

  • Zoro # G1957851


product price: $2,195.99
/ea
Additional $570.00 delivery surcharge applies per item.
See details

Key Features

Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Tote
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2000P-PAL
Zoro #
G1957851
UPC #
-
Country of Origin
United States

Dimensions

Size
2,000 lb

Details

Ice Melt Color
Pink
Effective Temp.
-20 Degrees F
Package Type
Tote
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Ice Melt
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Net Weight
2,000 lb
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Compound Form
Solid
Lowest Effective Temperature
-20 Degrees F
Considered Safe For
Concrete, Metal, Pets, Children, Vegetation, Carpets and Floors
Contains Anti-Caking Agents
Anti-caking
Unit Of Measure
Pallet
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Container Type
Tote
Weight
2,000 lb
Chemical Compatibility
Calcium Magnesium Acetate (CMA), Sodium Chloride
Pet Safe
Pet Safe

Description

Ice Melt, 2,000 lb, Effective Temp. -20 Degrees F, Net Weight 2,000 lb, Package Type Tote, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.