Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 16" Brass Tube Brush

  • Mfr # S1605

  • Zoro # G306375809


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Item - Spiral and Tube Brush
Brass Tube Brush
Brush Length
4-1/4"
Shank Size
11-1/2"
Fill Material
Brass
Shank Style - Abrasive Brushes
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1605
Zoro #
G306375809
UPC #
99461766440
Country of Origin
China

Dimensions

Brush Dia.
1"
Brush Length
4-1/4"
Shank Size
11-1/2"

Details

Item - Spiral and Tube Brush
Brass Tube Brush
Fill Material
Brass
Shank Style - Abrasive Brushes
Single
Handle Material
Aluminum
Bristle Color
Yellow, Silver
Bristle Material
Brass

Description

Superior Pads S1605 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.